This product requires certification to purchase.

1-Hook Robe Hook in Antique Gold

ROHL®

Tenerife™ 1-Hook Robe Hook in Antique Gold

  • Fast #
  • Part #RTE25WRHAG
  • Item #9378770
  • Manufacturer Part #TE25WRHAG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ 1-Hook Robe Hook in Antique Gold

  • Fast #
  • Part #RTE25WRHAG
  • Item #9378770
  • Manufacturer Part #TE25WRHAG
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid metal die cast construction
  • Mounting hardware included
  • Complements: Tenerife™ collection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Height
1-3/8 in
Projection
2-17/32 in
Width
1-3/8 in
Characteristics & Features
Collection
Tenerife™
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
824438589353