This product requires certification to purchase.

Dual Function Body Spray in Antique Gold

ROHL®

Tenerife™ Dual Function Body Spray in Antique Gold

  • Fast #
  • Part #R0126BS1AG
  • Item #9377978
  • Manufacturer Part #0126BS1AG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife™ Dual Function Body Spray in Antique Gold

  • Fast #
  • Part #R0126BS1AG
  • Item #9377978
  • Manufacturer Part #0126BS1AG
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complements Tenerife™ collection and other transitional designs
  • 1.0 gpm at 45 psi (CEC compliant)
  • 2 functions: Classic spray pattern, misting action
  • Unique transitional style
  • Elastomer nozzles for easy cleaning of mineral build-up
  • Upon installation, two or more body sprays need to be installed in a loop to ensure equal pressure
  • A desirable component of a spa-like shower system
  • Modern flat-panel rounded swivel body spray
  • Multi-function spray pattern with multi-directional spray
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.0 gpm
End Connection 1
Male
Faucet Connection Size
1/2 in
Height
2-5/32 in
Width
2-5/32 in
Characteristics & Features
Collection
Tenerife™
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Faucet Connection
MNPT
Faucet Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Dual
Spray Type
Classic, Mist
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
824438588318