This product requires certification to purchase.

Manual Deck Mount Soap Dispenser in Antique Gold

ROHL®

Tenerife Manual Deck Mount Soap Dispenser in Antique Gold

  • Fast #
  • Part #R0180SDAG
  • Item #9378557
  • Manufacturer Part #0180SDAG
5 out of 5 Customer Rating
Brand image
ROHL®

Tenerife Manual Deck Mount Soap Dispenser in Antique Gold

  • Fast #
  • Part #R0180SDAG
  • Item #9378557
  • Manufacturer Part #0180SDAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional styling
  • 8 1/2 fluid ounce bottle
  • Easy use top refill
  • Specially coated internal flow path for excellent durability
  • Extra strong, precision engineered pump mechanism
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
Dimensions & Measurements
Capacity
8.5 oz
Height
10-5/8 in
Length
3-9/16 in
Spout Reach
3-9/16 in
Weight
4.9 lb
Characteristics & Features
Collection
Tenerife
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
Type
R0180SDAG
UPC
824438595477