Multi Function Showerhead in Polished Nickel
Tenerife Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Anti-calcium components
- Includes cleaning wrench
- Flow rate: 2 gpm
- Brass and ABS construction
- 1/2 in female inlet with swivel connection
- Cleaning wrench included
- 3-function showerhead; choose from regular spray, mist and massage
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Tenerife
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Mist, Rain
- UPC:
- 824438588790
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in