This product requires certification to purchase.

Single Function Hand Shower in Antique Gold

ROHL®

Tenerife Single Function Hand Shower in Antique Gold

  • Fast #
  • Part #R0126SBHS1AG
  • Item #9377751
  • Manufacturer Part #0126SBHS1AG
3.6 out of 5 Customer Rating
Brand image
ROHL®

Tenerife Single Function Hand Shower in Antique Gold

  • Fast #
  • Part #R0126SBHS1AG
  • Item #9377751
  • Manufacturer Part #0126SBHS1AG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Set includes a hand shower, a slide bar with hand shower holder, and a hose
  • Slide bar holds an adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
  • 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
  • Includes a 1-function hand shower with anti-calcium nubs that fight buildup, enabling you to clean with a simple touch
  • Length cannot be cut down
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Tenerife
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2
Hand Shower Flow Rate:
1.8
Height:
9-7/8
Hose Included:
Yes
Hose Length:
59
Pause Control:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Slide Bar Height:
30-23/32
UPC:
824438588363
WaterSense Labeled:
Yes
Width:
3-1/2