This product requires certification to purchase.

Thermostatic Non-Volume Control Valve Trim Only with Single Cross Handle in Satin Nickel

You last purchased this on
 
ROHL®

Thermostatic Non-Volume Control Valve Trim Only with Single Cross Handle in Satin Nickel

Brand image
You last purchased this on
 
ROHL®

Thermostatic Non-Volume Control Valve Trim Only with Single Cross Handle in Satin Nickel

  • Fast #
  • Part #RA4914XMSTN
  • Item #1705693
  • Manufacturer Part #A4914XMSTN
4.8 out of 5 Customer Rating
Thermostatic Non-Volume Control Valve Trim Only with Single Cross Handle

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lever handle
  • Connections: 3/4"
  • Includes pre-set safety stop with override
  • Volume control(s) required
  • See page xxx for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
Number of Handles:
Single Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PF34253
Item #760252
4.1 out of 5 Customer Rating
Requires Certification
Part #CTF
Item #226
4.5 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWVCOMBM
Item #48059
5 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RTAC51W1LMAPC
Item #9798806
5 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMPN
Item #9798895
4.2 out of 5 Customer Rating
Requires Certification
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #RTTD23W1LMPN
Item #9798927
3.8 out of 5 Customer Rating
Requires Certification
Part #RTTN51W1LMAPC
Item #9798887
5 out of 5 Customer Rating
Requires Certification
Part #RTTE44W1LMAG
Item #9374868
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing