This product requires certification to purchase.

Vacuum Breaker in Polished Nickel

ROHL®

Vacuum Breaker in Polished Nickel

  • Fast #
  • Part #RV00275PN
  • Item #3440204
  • Manufacturer Part #V00275PN
5 out of 5 Customer Rating
Brand image
ROHL®

Vacuum Breaker in Polished Nickel

  • Fast #
  • Part #RV00275PN
  • Item #3440204
  • Manufacturer Part #V00275PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with hand shower wall outlets in tubs or exposed tub/cradle units
  • Connectors: 1/2" male x 1/2" female
  • Brass construction
  • Requires Certification
Dimensions & Measurements
Diameter
1-63/1000 in
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1-13/16 in
Length
1-1/16 in
Pressure - Maximum
75 psi
Characteristics & Features
Bidet Type
Horizontal
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
Female
Handle Type
Less Handles
Installation Type
Wall Mount
Material
Brass
Number of Handles
No Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Valve Seat Material
Brass
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
826712010195