Robe Hook in Satin Nickel
Wave™ Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal die cast construction
- Includes mounting hardware
- Projection from wall: 1-31/32"
- Height: 1-7/8"
- Thickness: 17/32"
Specifications
- ADA Compliant:
- No
- Collection:
- Wave™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438146228