This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

ROHL®

Wave™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RR7581LMPN2
  • Item #7804545
  • Manufacturer Part #R7581LMPN-2
4 out of 5 Customer Rating
Brand image
ROHL®

Wave™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RR7581LMPN2
  • Item #7804545
  • Manufacturer Part #R7581LMPN-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Wave™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-9/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
2-1/4 in
Spout Reach:
9-1/32 in
Spout Swivel:
360°
Supply Lines Included:
No
UPC:
824438392960