This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

ROHL®

Wellsford 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RWE118PN
  • Item #4704259
  • Manufacturer Part #WE1/18PN
4.8 out of 5 Customer Rating
Brand image
ROHL®

Wellsford 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RWE118PN
  • Item #4704259
  • Manufacturer Part #WE1/18PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Taking its inspiration from the northernmost major settlement in the Auckland region of New Zealand, Wellsford® brings smooth curves inspired by the rolling landscape of its namesake
  • Elegantly display bath towels in a coordinated fashion with other accessories
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Length can be cut down
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-7/16 in
Depth
2-1/2 in
Diameter
1/2 in
Height
2-7/16 in
Length
18 in
Projection
2-1/2 in
Weight Capacity
25 lb
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Brand Model Compatibility
[delete]House of Rohl
Collection
Wellsford
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
824438265257