Round Closed Towel Ring in Polished Chrome
Wellsford Round Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Taking its inspiration from the northernmost major settlement in the Auckland region of New Zealand, Wellsford® brings smooth curves inspired by the rolling landscape of its namesake
- Elegantly display bath towels in a coordinated fashion with other accessories
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Height:
- 2-7/16
- Brand Model Compatibility:
- [delete]House of Rohl
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/32
- Diameter:
- 6
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-5/32
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 824438265219
- Valve Body Material:
- Brass
- Width:
- 6