Single Handle Diverter or Volume Control Valve Trim in Satin Nickel
Wellsford™ Single Handle Diverter or Volume Control Valve Trim in Satin Nickel
Product Details
Product Details
- Pressure balancing valve cartridge with scald guard
- All hardware required for installation is included
- Finishes will resist rusting and corrosion through everyday use
- Brass construction
- Must order rough valve to complete
- See page F30 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wellsford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-7/32 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No