This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

ROHL®

Wellsford™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RWE2301LMPN2
  • Item #7156972
  • Manufacturer Part #WE2301LMPN-2
4.4 out of 5 Customer Rating
Brand image
ROHL®

Wellsford™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RWE2301LMPN2
  • Item #7156972
  • Manufacturer Part #WE2301LMPN-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed spout
  • Single metal lever control
  • Solid brass construction
  • Spout reach: 4-23/32"
  • Pop-up drain, 1-1/4" pipe
  • Cutout: 1-3/8 in
  • 1.2 GPM
  • 1 3/8" cutout
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Wellsford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/32 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-25/32 in
Spout Reach:
4-23/32 in
Trim Only:
No
UPC:
824438324022
WaterSense Labeled:
Yes