This product requires certification to purchase.

1 HP 2.5 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Rolair Systems

1 HP 2.5 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AJC10PLUS
  • Item #12351425
  • Manufacturer Part #JC10PLUS
5 out of 5 Customer Rating
Brand image
Rolair Systems

1 HP 2.5 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AJC10PLUS
  • Item #12351425
  • Manufacturer Part #JC10PLUS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • **Upgraded JC10 Replacement**
  • 1 HP Hand-Carried Air Compressor: Great for powering inside finish air tools
  • Low 1725 RPM, 7.5 Amp, 115V Motor Produces only 60 dB, about the same as a conversation; Quiet enough to work next to all day without stress
  • Produces only 60 dB, about the same as a conversation
  • Quiet enough to work next to all day without stress
  • Oil-Less 2 Cast Aluminum Cylinder Pump Sealed pump means less maintenance; Start / Stop Pressure Switch; Set for 95-125 PSI; delivers 3.8 CFM at 40 PSI, 2.4 CFM at 90 PSI
  • Sealed pump means less maintenance
  • Start / Stop Pressure Switch
  • Set for 95-125 PSI; delivers 3.8 CFM at 40 PSI, 2.4 CFM at 90 PSI
  • 2.5 Gallon Air Tank: Ball valve drain for easy maintenance
  • Requires Certification
Dimensions & Measurements
Capacity
2.5 gal
Height
14 in
Length
16-1/2 in
Weight
50 lb
Width
16-1/2 in
Characteristics & Features
Portable
Yes
Tank Style
Hotdog
Electrical & Operational Information
AMP
7.5
Decibel Rating (dB)
60 dB
Horsepower
1 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Filter Kit
Type
AJC10PLUS
UPC
662865011340