This product requires certification to purchase.

1.5 HP (115V) 7.3 CFM@90PSI 9 Gal Twin Tank Wheeled Electric Compressor

Rolair Systems

1.5 HP (115V) 7.3 CFM@90PSI 9 Gal Twin Tank Wheeled Electric Compressor

  • Fast #
  • Part #A5715K170001
  • Item #12351418
  • Manufacturer Part #5715K17-0001
5 out of 5 Customer Rating
Brand image
Rolair Systems

1.5 HP (115V) 7.3 CFM@90PSI 9 Gal Twin Tank Wheeled Electric Compressor

  • Fast #
  • Part #A5715K170001
  • Item #12351418
  • Manufacturer Part #5715K17-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FOAM-FILLED, FLAT-FREE TIRE
  • TOTALLY ENCLOSED STEEL BELT GUARD
  • DEEP-FINNED AFTERCOOLER
  • ACCESSORY SUPPORT BRACKET
  • COLD START VALVE
  • Requires Certification
Dimensions & Measurements
Capacity
9 gal
Height
36 in
Length
46 in
Weight
180 lb
Width
19 in
Characteristics & Features
Portable
Yes
Electrical & Operational Information
AMP
17.1
Horsepower
1.5 hp
Phase
Single Phase
Power Source
Electric
Volts
110V
Warranty & Product Information
Product Type
Filter
Type
A5715K170001
UPC
662865268256