This product requires certification to purchase.

13 HP 30 Gal 175 Max PSI 23 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor with Electric Start Honda Engine

Rolair Systems

13 HP 30 Gal 175 Max PSI 23 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor with Electric Start Honda Engine

  • Fast #
  • Part #A13GR30HK30
  • Item #10159800
  • Manufacturer Part #13GR30HK30
3.9 out of 5 Customer Rating
Brand image
Rolair Systems

13 HP 30 Gal 175 Max PSI 23 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor with Electric Start Honda Engine

  • Fast #
  • Part #A13GR30HK30
  • Item #10159800
  • Manufacturer Part #13GR30HK30
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 13HP Honda GX 389cc Engine With Electric StartTough & reliable; automatic idle and low oil shut off; Atmospheric unloading system reduces oil consumption; Electric for ease of operation (Battery & Cables Not Included)
  • Tough & reliable; automatic idle and low oil shut off
  • Atmospheric unloading system reduces oil consumption
  • Electric for ease of operation (Battery & Cables Not Included)
  • 2 Cylinder, 2 Stage High Efficiency Pump Cast iron cylinders work hard & last a long time; Powerful enough for many air tools: 23 CFM at 175 PSI;Copper tubing and finned intercooler for cooler operation & longer pump life
  • Cast iron cylinders work hard & last a long time
  • Powerful enough for many air tools: 23 CFM at 175 PSI
  • Copper tubing and finned intercooler for cooler operation & longer pump life
  • Stainless Steel Reed Valves & Automotive-Style Bearing Inserts: Durable components let you work longer with less down time
  • Convenient Controls Oil sight gauge monitors oil level at a glance; Oil drain extension for easy maintenance
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Height
48 in
Length
42 in
Weight
365 lb
Width
22 in
Characteristics & Features
Portable
No
Tank Style
Hotdog
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Product Type
Air Dryer
UL Listed
Yes
UPC
662865071757