This product requires certification to purchase.

2 HP 3 Gal 150 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Rolair Systems

2 HP 3 Gal 150 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AJC20
  • Item #12351426
  • Manufacturer Part #JC20
3.9 out of 5 Customer Rating
Brand image
Rolair Systems

2 HP 3 Gal 150 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AJC20
  • Item #12351426
  • Manufacturer Part #JC20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High Performance Ultra Quiet Air Compressor Produces only 70dBA; ideal for indoor use where noise is an issue; Durable roll cage provides extra protection for motor and pump; Great for inside trim, finish carpentry & framing applications
  • Produces only 70dBA; ideal for indoor use where noise is an issue
  • Durable roll cage provides extra protection for motor and pump
  • Great for inside trim, finish carpentry & framing applications
  • Oil-Free Single Stage 2 Cylinder Pump Includes dual intake filters for extra clean air; Start/Stop pressure switch measures pressure inside tank; Requires no pump maintenance and delivers no oil contamination on your end product, powered equipment, or the environment
  • Includes dual intake filters for extra clean air
  • Start/Stop pressure switch measures pressure inside tank
  • Requires no pump maintenance and delivers no oil contamination on your end product, powered equipment, or the environment
  • Heavy-Duty 2.0-HP 1700RPM Motor Oil-free eliminates the need for costly oil changes; Draws only 12-amps; works on most household outlets; Low amp draw makes it easier to start in cold weather conditions
  • Oil-free eliminates the need for costly oil changes
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3 gal
Height
14-3/4 in
Length
19-11/16 in
Weight
68 lb
Width
19-11/16 in
Characteristics & Features
Portable
Yes
Tank Style
Hotdog
Electrical & Operational Information
AMP
12
Decibel Rating (dB)
70 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Filter Kit
Type
AJC20
UPC
662865012118