This product requires certification to purchase.

2 HP 4.3 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Rolair Systems

2 HP 4.3 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AFC2002
  • Item #3081565
  • Manufacturer Part #FC2002
4.5 out of 5 Customer Rating
Brand image
Rolair Systems

2 HP 4.3 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AFC2002
  • Item #3081565
  • Manufacturer Part #FC2002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 2 HP 3400 RPM Motor Heavy duty, industrial grade 115V motor stands up to frequent use; Ball bearings provide greater durability
  • Heavy duty, industrial grade 115V motor stands up to frequent use
  • Ball bearings provide greater durability
  • Contractor-Grade Single Stage Pump Durable stainless reed valves & cast iron cylinder last longer; Ball bearings, filter/silencer, & splash lube run smooth & quiet
  • Durable stainless reed valves & cast iron cylinder last longer
  • Ball bearings, filter/silencer, & splash lube run smooth & quiet
  • Overload Protected With Manual Reset: Protects the air compressor, lets you get back to work quickly
  • Portable & Powerful 95-125 PSI Operating Pressure Puts out 4.1 CFM @ 90 PSI;Easy to transport at 62 pounds
  • Puts out 4.1 CFM @ 90 PSI
  • Easy to transport at 62 pounds
  • Requires Certification
Dimensions & Measurements
Capacity
4.3 gal
Height
17 in
Length
20 in
Weight
62 lb
Width
15 in
Characteristics & Features
Portable
Yes
Tank Style
Twin Stack
Electrical & Operational Information
AMP
14.6
Decibel Rating (dB)
79 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Air Dryer
Type
AFC2002
UPC
662865416510