This product requires certification to purchase.

2 HP 5.5 Gal 175 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Rolair Systems

2 HP 5.5 Gal 175 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AFCOL22LS6
  • Item #12351423
  • Manufacturer Part #FCOL22LS6
3.6 out of 5 Customer Rating
Brand image
Rolair Systems

2 HP 5.5 Gal 175 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AFCOL22LS6
  • Item #12351423
  • Manufacturer Part #FCOL22LS6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High Performance Ultra Quiet Air Compressor Ideal for anyone working inside where noise is a major issue; Perfect for spray painting, HVLP spray guns, blow guns, brad and nail guns; Great for inside trim, finish carpentry & framing applications
  • Ideal for anyone working inside where noise is a major issue
  • Perfect for spray painting, HVLP spray guns, blow guns, brad and nail guns
  • Great for inside trim, finish carpentry & framing applications
  • Durable Oil-Less, Direct-Drive Pump Replaceable intake filters for extra clean air; Start/Stop pressure switch measures pressure inside tank; Requires no pump maintenance and delivers no oil contamination
  • Replaceable intake filters for extra clean air
  • Start/Stop pressure switch measures pressure inside tank
  • Requires no pump maintenance and delivers no oil contamination
  • Reliable 2.0HP 1700RPM Motor Oil-free eliminates the need for costly oil changes; Draws only 13.5 amps; works on most household outlets; Low amp draw makes it easier to start in cold weather conditions
  • Oil-free eliminates the need for costly oil changes
  • Requires Certification
Dimensions & Measurements
Capacity
5.5 gal
Height
18 in
Length
27 in
Weight
94 lb
Width
22 in
Characteristics & Features
Portable
Yes
Tank Style
Hotdog
Electrical & Operational Information
AMP
13.5
Decibel Rating (dB)
66 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Filter Kit
Type
AFCOL22LS6
UPC
662865012774