This product requires certification to purchase.

2.5 HP 5.3 Gal 135 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Rolair Systems

2.5 HP 5.3 Gal 135 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AVT25BIG
  • Item #12351428
  • Manufacturer Part #VT25BIG
5 out of 5 Customer Rating
Brand image
Rolair Systems

2.5 HP 5.3 Gal 135 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #AVT25BIG
  • Item #12351428
  • Manufacturer Part #VT25BIG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 2.5 HP 3400 RPM Motor: Heavy duty, industrial grade 115V motor stands up to frequent use
  • 100% Duty Cycle: S1-rated for continuous duty; low-amp draw for demanding work
  • Contractor-Grade Single Stage Pump Durable stainless reed valves & cast iron cylinder last longer; Ball bearings, filter/silencer, & splash lube run smooth & quiet
  • Durable stainless reed valves & cast iron cylinder last longer
  • Ball bearings, filter/silencer, & splash lube run smooth & quiet
  • Overload Protected With Manual Reset: Protects the air compressor, lets you get back to work quickly
  • Portable & Powerful 110-135 PSI Operating Pressure: Puts out 6.5 CFM @ 90 PSI
  • Folding Cart With Heavy Duty Flat Free Wheels Low profile for easy job site mobility; Transports and stores in less space
  • Low profile for easy job site mobility
  • Transports and stores in less space
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 gal
Height
42 in
Length
29-1/2 in
Weight
108 lb
Width
18-1/2 in
Characteristics & Features
Portable
Yes
Tank Style
Hotdog
Electrical & Operational Information
AMP
13.8
Horsepower
2.5 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Filter Kit
Type
AVT25BIG
UPC
662865003161