This product requires certification to purchase.

5.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

Rolair Systems

5.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

  • Fast #
  • Part #A4090HK170001
  • Item #12351417
  • Manufacturer Part #4090HK17-0001
3.9 out of 5 Customer Rating
Brand image
Rolair Systems

5.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

  • Fast #
  • Part #A4090HK170001
  • Item #12351417
  • Manufacturer Part #4090HK17-0001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FOAM-FILLED, FLAT-FREE TIRE
  • TOTALLY ENCLOSED STEEL BELT GUARD
  • AUTOMATIC ENGINE IDLE CONTROL
  • SCHMIDT BELT TENSIONING DEVICE
  • COLD START VALVE
  • Requires Certification
Dimensions & Measurements
Capacity
9 gal
Height
28 in
Length
46 in
Width
22 in
Characteristics & Features
Portable
Yes
Electrical & Operational Information
Horsepower
5.5 hp
Phase
Single Phase
Power Source
Gas
Warranty & Product Information
Product Type
Filter
Type
A4090HK170001
UPC
662865210569