This product requires certification to purchase.

6.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

Rolair Systems

6.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

  • Fast #
  • Part #A6590HK180001
  • Item #12351419
  • Manufacturer Part #6590HK18
5 out of 5 Customer Rating
Brand image
Rolair Systems

6.5 HP 9 Gal 135 Max PSI Single-Stage Portable Gas Reciprocating Air Compressor

  • Fast #
  • Part #A6590HK180001
  • Item #12351419
  • Manufacturer Part #6590HK18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FOAM-FILLED, FLAT-FREE TIRE
  • TOTALLY ENCLOSED STEEL BELT GUARD
  • AUTOMATIC ENGINE IDLE CONTROL
  • SCHMIDT BELT TENSIONING DEVICE
  • COLD START VALVE
  • Requires Certification
Dimensions & Measurements
Capacity
9 gal
Height
36 in
Length
46 in
Weight
190 lb
Width
22 in
Characteristics & Features
Portable
Yes
Tank Style
Horizontal
Electrical & Operational Information
Horsepower
6.5 hp
Phase
Single Phase
Power Source
Gas
Warranty & Product Information
Product Type
Filter Kit
Type
A6590HK180001
UPC
662865284256