This product requires certification to purchase.

1-1/2 x 1-1/2 in. Ductile Iron Meter Compression Flange

Romac Industries

1-1/2 x 1-1/2 in. Ductile Iron Meter Compression Flange

  • Fast #
  • Part #R251015
  • Item #1911195
  • Manufacturer Part #251-015
3.4 out of 5 Customer Rating
Brand image
Romac Industries

1-1/2 x 1-1/2 in. Ductile Iron Meter Compression Flange

  • Fast #
  • Part #R251015
  • Item #1911195
  • Manufacturer Part #251-015
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Thickness
0.84 in
Characteristics & Features
Coating
Black Shop Coated
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
NSF Certified
No
Product Type
Companion Flange