This product requires certification to purchase.

8 x 3/4 in. CC Stainless Steel Single Strap Saddle

Romac Industries

101NS 8 x 3/4 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101NS98031
  • Item #9564646
  • Manufacturer Part #283-098031
4.7 out of 5 Customer Rating
Brand image
Romac Industries

101NS 8 x 3/4 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101NS98031
  • Item #9564646
  • Manufacturer Part #283-098031
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.80 in
Tap Size
3/4 in
Characteristics & Features
Collection
101NS
Fitting Type
Saddle, Single Strap
Material
Plastic, Stainless Steel
Material Type
Nylon