This product requires certification to purchase.

12 in. Ductile Iron CL175 Field Flange

Romac Industries

12 in. Ductile Iron CL175 Field Flange

  • Fast #
  • Part #RFF12
  • Item #1810759
  • Manufacturer Part #250-12
4.8 out of 5 Customer Rating
Brand image
Romac Industries

12 in. Ductile Iron CL175 Field Flange

  • Fast #
  • Part #RFF12
  • Item #1810759
  • Manufacturer Part #250-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in x 12 in
Characteristics & Features
Flange Type
Field
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No