This product requires certification to purchase.

12 x 1-1/2 in. CC Stainless Steel Nylon Double Strap Saddle

Romac Industries

12 x 1-1/2 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N143861
  • Item #58786
  • Manufacturer Part #286-143861
4.5 out of 5 Customer Rating
Brand image
Romac Industries

12 x 1-1/2 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N143861
  • Item #58786
  • Manufacturer Part #286-143861
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Pressure - Maximum
350 psi
Tap Size
1-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800