This product requires certification to purchase.

12 x 1 in. CC Iron and Stainless Steel Strap and Nylon Saddle

Romac Industries

12 x 1 in. CC Iron and Stainless Steel Strap and Nylon Saddle

  • Fast #
  • Part #R101N132041
  • Item #530348
  • Manufacturer Part #283-132041
5 out of 5 Customer Rating
Brand image
Romac Industries

12 x 1 in. CC Iron and Stainless Steel Strap and Nylon Saddle

  • Fast #
  • Part #R101N132041
  • Item #530348
  • Manufacturer Part #283-132041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Single strap
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Pressure - Maximum
350 psi
Range (in)
12 in - 13.2 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Black Nylon
Fitting Type
Saddle
Material
Ductile Iron
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes