This product requires certification to purchase.

2-13/100 in. Stainless Steel CC Saddle

Romac Industries

2-13/100 in. Stainless Steel CC Saddle

  • Fast #
  • Part #R306021331
  • Item #2364400
  • Manufacturer Part #136-021331
4.6 out of 5 Customer Rating
Brand image
Romac Industries

2-13/100 in. Stainless Steel CC Saddle

  • Fast #
  • Part #R306021331
  • Item #2364400
  • Manufacturer Part #136-021331
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use on steel, cast iron, plastic and other types of pipe
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Pressure - Maximum
200 psi
Range (in)
2.13 in
Tap Size
3/4 in
Characteristics & Features
Coating
Stainless Steel
Fitting Type
Saddle
Material
Stainless Steel
Material Type
304
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes