This product requires certification to purchase.

2 in. IP HDPE Saddle

Romac Industries

2 in. IP HDPE Saddle

  • Fast #
  • Part #R306H023842
  • Item #2358689
  • Manufacturer Part #136-H023842
5 out of 5 Customer Rating
Brand image
Romac Industries

2 in. IP HDPE Saddle

  • Fast #
  • Part #R306H023842
  • Item #2358689
  • Manufacturer Part #136-H023842
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
2 in
Tap Size
1 in
Characteristics & Features
Material
Stainless Steel, Plastic
Material Type
HDPE
Warranty & Product Information
NSF Certified
Yes