This product requires certification to purchase.

2 in. Meter Flanged Gasket

Romac Industries

2 in. Meter Flanged Gasket

  • Fast #
  • Part #R8R25102
  • Item #1905257
  • Manufacturer Part #8R25102
5 out of 5 Customer Rating
Brand image
Romac Industries

2 in. Meter Flanged Gasket

  • Fast #
  • Part #R8R25102
  • Item #1905257
  • Manufacturer Part #8R25102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 23011
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Meter Flanged
End Connections
Meter Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Warranty & Product Information
NSF Certified
No
Product Type
Gasket