This product requires certification to purchase.

2 x 1 in. CC Nylon Single Strap Saddle

Romac Industries

2 x 1 in. CC Nylon Single Strap Saddle

  • Fast #
  • Part #R101N025041
  • Item #1783745
  • Manufacturer Part #283-025041
5 out of 5 Customer Rating
Brand image
Romac Industries

2 x 1 in. CC Nylon Single Strap Saddle

  • Fast #
  • Part #R101N025041
  • Item #1783745
  • Manufacturer Part #283-025041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Tap Size
1 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Nylon