This product requires certification to purchase.

2 x 1 in. IP Stainless Steel Single Strap Saddle

Romac Industries

2 x 1 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S025042
  • Item #1245838
  • Manufacturer Part #282-025042
4.8 out of 5 Customer Rating
Brand image
Romac Industries

2 x 1 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #R101S025042
  • Item #1245838
  • Manufacturer Part #282-025042
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
2 in
Range (in)
2.38 in - 2.50 in
Tap Size
1 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel