This product requires certification to purchase.

202ns-9.80 x 3/4 cc od range 8.63-9.80

Romac Industries

202ns-9.80 x 3/4 cc od range 8.63-9.80

  • Fast #
  • Part #R202NS098031
  • Item #9962613
  • Manufacturer Part #286-098031
3.3 out of 5 Customer Rating
Brand image
Romac Industries

202ns-9.80 x 3/4 cc od range 8.63-9.80

  • Fast #
  • Part #R202NS098031
  • Item #9962613
  • Manufacturer Part #286-098031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Nylon coated ductile iron service saddle with dual stainless steel straps
  • The saddle body is cast from ductile (nodular) iron, meeting or exceeding ASTM A 536, Grade 65-45-12
  • Manufactured in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Pressure Class
350#
Range (in)
8.63 in - 9.8 in
Tap Size
3 in
Characteristics & Features
Coating
Fusion Bonded Nylon
Fitting Type
Saddle
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
-40
Warranty & Product Information
ANSI
ANSI C800, ANSI 61, ANSI 372
AWWA
AWWA C-800
NSF Certified
Yes
Origin
Domestic
Type
R202NS098031
UL Listed
No