This product requires certification to purchase.

3/4 x 6 in. CC Nylon Strap Saddle

Romac Industries

3/4 x 6 in. CC Nylon Strap Saddle

  • Fast #
  • Part #R101N076031
  • Item #1817952
  • Manufacturer Part #283-076031
4 out of 5 Customer Rating
Brand image
Romac Industries

3/4 x 6 in. CC Nylon Strap Saddle

  • Fast #
  • Part #R101N076031
  • Item #1817952
  • Manufacturer Part #283-076031
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure Class
350#
Pressure - Maximum
350 psi
Tap Size
3/4 in
Width
4 in
Characteristics & Features
Material
Plastic, Stainless Steel, Ductile Iron, Rubber
Material Type
Nylon, NBR
Warranty & Product Information
AWWA
AWWA C-800