This product requires certification to purchase.

3-1/2 x 1-1/2 in. Iron Double Strap Saddle

Romac Industries

3-1/2 x 1-1/2 in. Iron Double Strap Saddle

  • Fast #
  • Part #R202N035062
  • Item #2358774
  • Manufacturer Part #286-035062
3.3 out of 5 Customer Rating
Brand image
Romac Industries

3-1/2 x 1-1/2 in. Iron Double Strap Saddle

  • Fast #
  • Part #R202N035062
  • Item #2358774
  • Manufacturer Part #286-035062
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double strap
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
3 in
Pressure - Maximum
350 psi
Range (in)
3.5 in
Tap Size
1-1/4 in
Characteristics & Features
Coating
Fusion Bonded Black Nylon
Fitting Type
Saddle
Material
Ductile Iron
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes