This product requires certification to purchase.

4 in. Ductile Iron Epoxy End Ring for #501 Coupling

Romac Industries

4 in. Ductile Iron Epoxy End Ring for #501 Coupling

  • Fast #
  • Part #R501E04B
  • Item #233671
  • Manufacturer Part #201-E04B
4.1 out of 5 Customer Rating
Brand image
Romac Industries

4 in. Ductile Iron Epoxy End Ring for #501 Coupling

  • Fast #
  • Part #R501E04B
  • Item #233671
  • Manufacturer Part #201-E04B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
End Ring
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12