This product requires certification to purchase.

4 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter

Romac Industries

4 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter

  • Fast #
  • Part #RFCA501050004000
  • Item #176250
  • Manufacturer Part #205-050004000
4 out of 5 Customer Rating
Brand image
Romac Industries

4 in. Flanged Yellow Shop Coated Ductile Iron Coupling Adapter

  • Fast #
  • Part #RFCA501050004000
  • Item #176250
  • Manufacturer Part #205-050004000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Used to provide a flexible flange to plain-end connection
  • For use on steel, cast iron asbestos cement, and other types of pipe
  • Ductile iron flanged coupling adapter with interchangeable end-ring and gasket
  • Meets AWWA C219
  • Manufactured in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Range (in)
4.80 in - 5.00 in
Characteristics & Features
Coating
Yellow Shop Coated
Fitting Type
Coupling Adapter, Straight
Material
Ductile Iron, Low Alloy Steel, Low Carbon Steel, Rubber
Material Type
SBR
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
Application
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710