This product requires certification to purchase.

4 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

Romac Industries

4 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N045042
  • Item #1243701
  • Manufacturer Part #286-045042
3.5 out of 5 Customer Rating
Brand image
Romac Industries

4 x 1 in. IP Double Stainless Steel Strap Nylon Saddle

  • Fast #
  • Part #R202N045042
  • Item #1243701
  • Manufacturer Part #286-045042
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Double strap
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
3 in
Pressure - Maximum
350 psi
Range (in)
3.45 in - 4.05 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Black Nylon
Fitting Type
Saddle
Material
Ductile Iron
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes