This product requires certification to purchase.

4 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

Romac Industries

4 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N048072
  • Item #530335
  • Manufacturer Part #286-048072
4.8 out of 5 Customer Rating
Brand image
Romac Industries

4 x 2 in. IP Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N048072
  • Item #530335
  • Manufacturer Part #286-048072
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
4 in
Pressure - Maximum
350 psi
Tap Size
2 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800