This product requires certification to purchase.

4 x 3/4 in. CC Stainless Steel Nylon Double Strap Saddle

Romac Industries

4 x 3/4 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N048031
  • Item #1670283
  • Manufacturer Part #286-048031
3.4 out of 5 Customer Rating
Brand image
Romac Industries

4 x 3/4 in. CC Stainless Steel Nylon Double Strap Saddle

  • Fast #
  • Part #R202N048031
  • Item #1670283
  • Manufacturer Part #286-048031
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Strap
  • For use on steel or cast iron pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Pressure - Maximum
350 psi
Tap Size
3/4 in
Characteristics & Features
Material
Plastic
Material Type
Nylon
Warranty & Product Information
AWWA
AWWA C-800