This product requires certification to purchase.

5/8 in. Zinc Plated T-Head Track Head Bolt and Nut

Romac Industries

5/8 in. Zinc Plated T-Head Track Head Bolt and Nut

  • Fast #
  • Part #R7FBNTHW100810
  • Item #1903373
  • Manufacturer Part #7FBN-THW10-08-10
5 out of 5 Customer Rating
Brand image
Romac Industries

5/8 in. Zinc Plated T-Head Track Head Bolt and Nut

  • Fast #
  • Part #R7FBNTHW100810
  • Item #1903373
  • Manufacturer Part #7FBN-THW10-08-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2636
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
8 in
Size
5/8 in
Characteristics & Features
Coating
Zinc Plated
Screw Head
T Head
Warranty & Product Information
Application
Residential
Product Type
Bolt and Nut