This product requires certification to purchase.

6 in. Flanged Coupling Adapter

Romac Industries

6 in. Flanged Coupling Adapter

  • Fast #
  • Part #RFCA501071006000
  • Item #176251
  • Manufacturer Part #205-071006000
4.1 out of 5 Customer Rating
Brand image
Romac Industries

6 in. Flanged Coupling Adapter

  • Fast #
  • Part #RFCA501071006000
  • Item #176251
  • Manufacturer Part #205-071006000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For cast iron/PVC
  • ANSI class 125 and 150 bolt circles
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure - Maximum
260 psi
Range (in)
6.9 in - 7.1 in
Characteristics & Features
Coating
Yellow Shop Coated
Fitting Type
Straight
Material
Ductile Iron, Low Alloy Steel, Rubber
Material Type
SBR
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM A-536, ASTM D-2000
NSF
NSF 372
NSF Certified
Yes