This product requires certification to purchase.

6 in. SDR 11 304 Stainless Steel Insert

Romac Industries

6 in. SDR 11 304 Stainless Steel Insert

  • Fast #
  • Part #R20606021107
  • Item #1674976
  • Manufacturer Part #206-06021107
4.7 out of 5 Customer Rating
Brand image
Romac Industries

6 in. SDR 11 304 Stainless Steel Insert

  • Fast #
  • Part #R20606021107
  • Item #1674976
  • Manufacturer Part #206-06021107
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides circumferential inside support of HDPE pipe ends
  • Thin yet strong wall reinforces the pipe without disturbing the flow characteristic of the medium
  • Stainless steel pipe stiffeners
  • For use with Romac couplings and flanged coupling
  • Manufactured in the USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Length
7 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert Stiffener, Straight
Material
Stainless Steel
Material Type
304
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM A-240
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No