This product requires certification to purchase.

6 x 2 in. IPS Stainless Steel Strap Saddle

Romac Industries

6 x 2 in. IPS Stainless Steel Strap Saddle

  • Fast #
  • Part #R306069072
  • Item #1619504
  • Manufacturer Part #136-069072
5 out of 5 Customer Rating
Brand image
Romac Industries

6 x 2 in. IPS Stainless Steel Strap Saddle

  • Fast #
  • Part #R306069072
  • Item #1619504
  • Manufacturer Part #136-069072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use on steel, cast iron, plastic and other types of pipe
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure - Maximum
200 psi
Range (in)
6.5 in - 6.9 in
Tap Size
2 in
Characteristics & Features
Coating
Stainless Steel
Fitting Type
Saddle
Material
Stainless Steel
Material Type
304
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes