This product requires certification to purchase.

6 x 3/4 in. CC Single Strap Saddle

Romac Industries

6 x 3/4 in. CC Single Strap Saddle

  • Fast #
  • Part #R101S069031
  • Item #1810513
  • Manufacturer Part #282-069031
4.6 out of 5 Customer Rating
Brand image
Romac Industries

6 x 3/4 in. CC Single Strap Saddle

  • Fast #
  • Part #R101S069031
  • Item #1810513
  • Manufacturer Part #282-069031
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Pressure - Maximum
150 psi
Range (in)
6.63 in - 6.90 in
Tap Size
3/4 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
AWWA
AWWA C-900