This product requires certification to purchase.

8 in. CC Iron Double Strap Saddle 8.63 - 9.80 in.

Romac Industries

8 in. CC Iron Double Strap Saddle 8.63 - 9.80 in.

  • Fast #
  • Part #R202SSU098041
  • Item #7682115
  • Manufacturer Part #284-SU098041
3.7 out of 5 Customer Rating
Brand image
Romac Industries

8 in. CC Iron Double Strap Saddle 8.63 - 9.80 in.

  • Fast #
  • Part #R202SSU098041
  • Item #7682115
  • Manufacturer Part #284-SU098041
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.80 in
Tap Size
1 in
Characteristics & Features
Material
Iron
Warranty & Product Information
NSF Certified
No
UL Listed
No