This product requires certification to purchase.

8 in. Flanged Ductile Iron Adapter

Romac Industries

8 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #RFCG090500
  • Item #4378762
  • Manufacturer Part #228-090500
4.4 out of 5 Customer Rating
Brand image
Romac Industries

8 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #RFCG090500
  • Item #4378762
  • Manufacturer Part #228-090500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
9-1/5 in
Range (in)
8.63 in - 9.05 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI Class 125, ANSI Class 150
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No