This product requires certification to purchase.

8 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

Romac Industries

8 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0945081
  • Item #1674738
  • Manufacturer Part #103-0945081
3.3 out of 5 Customer Rating
Brand image
Romac Industries

8 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0945081
  • Item #1674738
  • Manufacturer Part #103-0945081
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For steel, cast iron, asbestos cement, plastic and other types of pipe
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Nickel plated with 2 brass keys.
  • Individually boxed.Nos. M3D and M3KA. 1 1<SLASH/>2" wide laminated steel case.
  • Dual steel levers lock both sides of case hardened 9<SLASH/>32" shackle.
  • 2 brass keys, thousands of changes.Nos. M3LH and M3KALH. 1 1<SLASH/>2" wide laminated steel locks.
  • Hardened steel shackle, diameter 9<SLASH/>32".
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
8 in
Pressure - Maximum
250 psi
Range (in)
9.04 in - 9.45 in
Tap Size
8 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel, Rubber
Material Type
304, 304L, SBR
Warranty & Product Information
ASTM
ASTM A-240, ASTM D-2000
AWWA
AWWA C-223, AWWA C-228
MSS
MSS SP-60, MSS SP-124
NSF
NSF 372
NSF Certified
Yes