This product requires certification to purchase.

8 x 1 in. CC Stainless Steel Strap Saddle

Romac Industries

8 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #R202S098041
  • Item #313866
  • Manufacturer Part #285-098041
3.6 out of 5 Customer Rating
Brand image
Romac Industries

8 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #R202S098041
  • Item #313866
  • Manufacturer Part #285-098041
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure - Maximum
350 psi
Range (in)
8.63 in - 9.80 in
Tap Size
1 in
Characteristics & Features
Fitting Type
Double Strap, Saddle
Material
Stainless Steel
Material Type
304
Warranty & Product Information
AWWA
AWWA C-800