This product requires certification to purchase.

8 x 2 in. CC Nylon Single Strap Saddle

Romac Industries

8 x 2 in. CC Nylon Single Strap Saddle

  • Fast #
  • Part #R101N090571
  • Item #2358215
  • Manufacturer Part #283-090571
5 out of 5 Customer Rating
Brand image
Romac Industries

8 x 2 in. CC Nylon Single Strap Saddle

  • Fast #
  • Part #R101N090571
  • Item #2358215
  • Manufacturer Part #283-090571
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Tap Size
2 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Nylon